You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #5PX2200RTN

Uninterruptible Power Supply, 1950VA, 1920W, 120VAC Input, 120VAC Output, Rack Mount

SKU # 74317203948 Manufacturer Series: 5PX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: UPS
Rating VA: 1950VA
Rating - Watts: 1920W
Input Volts: 120V AC
Output Receptacles: (8) 5-20R
Input Connection: 5-20P
Input Voltage Range: 100 - 127VAC
Interface: RS232 Port, USB Port
Dimensions: HxWxD: 3.4 x 17.4 x 20.6 in. (86 x 441 x 522mm)