Menu Search

EATON #KA1011200000010

Uninterruptible Power Supply, 10000VA, 9000W, 220VAC Input, 220VAC Output

SKU #74317201855
Manufacturer Series: 9355
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unit Type: Double Conversion On-Line UPS
Rating VA: 10000VA
Rating - Watts: 9000W
Input Volts: 220V AC
Output Volts: 220VAC
Mounting: Surface Mount
Full Load / Run Time: 8
Output Receptacles: Hard wired
Input Connection: Hard wired
Interface: RS232 Serial Port, USB Port
HxWxD: 32.20x12.00x33.50 in (817x304x850mm)

Power Supply - AC Single Phase: Unit Type - Double Conversion On-Line UPS; Rating VA - 10000VA; Rating - Watts - 9000W; Input Volts - 220VAC; Output Volts - 220VAC; Mounting - Surface Mount; Full Load / Run Time - 8; Output Receptacles - Hard wired; Input Connection - Hard wired; Interface - RS232 Serial Port, USB Port; HxWxD - 32.20x12.00x33.50 in (817x304x850mm); Manufacturer Series - 9355