Menu Search
Search
EATON #68464

UPS, 3000 VA, 2.7 kw, 160 to 294 VAC Input, 2.7 kw/5 min

SKU # 74317204136
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Line Interactive UPS
Rating VA: 3000 VA
Rating - Watts: 2.7 kw
Input Volts: 160 to 294 VAC
Output Volts: 200/208/220/230/240 V
Mounting: Rack/Tower
Full Load /​ Run Time: 2.7 kw/5 min
Output Receptacles: (8) IEC-C13, (1) IEC-C19
Input Connection: (1) IEC-C16
Input Voltage Range: 160 to 294 VAC
Interface: (1) USB Port, (1) RS-232 Serial Port/Relay Contacts, (1) Mini Terminal Block for Remote On/Off and Remote Power Off, (1) Slot for NMC MiniSlot Card or NMC ModBus/JBus or MC Contacts/Serial
Dimensions: HxWxD: 131 x 440 x 484mm

The Eaton Evolution S is a line interactive, versatile (tower or rack) power protection for demanding IT environment (compatible with pf0.9). Wide power management capabilities offering point to point and network supervision.