Menu Search
Search
EATON #FG010CC3A0A0A0B

UPS, 2100 VA, 1.5 kw, 120 V Input, 120 VAC Output

SKU # 74317204688
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Ferroresonant UPS
Rating VA: 2100 VA
Rating - Watts: 1.5 kw
Input Volts: 120 V
Output Volts: 120 VAC
Full Load /​ Run Time: 1.5 kw/66 min
Half Load /​ Run Time: 0.75 kw/163 min
Output Receptacles: (6) NEMA 5-20R
Input Connection: (1) NEMA 5-20P
Dimensions: HxWxD: 21.3 x 15.4 x 23 in.