Menu Search

EATON #ZP2331500XXX000

Preassembled Blade UPS, 36000VA, 48000W, 208Y/120V Input, 208Y/120V Output, 48000W/4 min

SKU #74317206664
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unit Type: Blade UPS
Rating VA: 36000VA
Rating - Watts: 48000W
Input Volts: 208Y/120V
Output Volts: 208Y/120V
Mounting: Floor Standing
Full Load / Run Time: 48000W / 4.0 min
Half Load / Run Time: 24000W / 14.0 min
Output Receptacles: Hard Wire 4-Wire
Input Connection: Hard Wired
Input Voltage Range: 180 - 256VAC
Interface: (3) RS-232 Serial Port, RJ45, Ethernet/SNMP, Modbus, Connect Card
HxWxD: 81.10x24.00x42.10 in. (2060x610x1069 mm)

Power Supply - AC Single Phase: Unit Type - Blade UPS; Rating VA - 36000VA; Rating - Watts - 48000W; Input Volts - 208Y/120V; Output Volts - 208Y/120V; Mounting - Floor Standing; Full Load / Run Time - 48000W / 4.0 min; Half Load / Run Time - 24000W / 14.0 min; Output Receptacles - Hard Wire 4-Wire; Input Connection - Hard Wired; Input Voltage Range - 180 - 256VAC; Interface - (3) RS-232 Serial Port, RJ45, Ethernet/SNMP, Modbus, Connect Card; HxWxD - 81.10x24.00x42.10 in. (2060x610x1069 mm); Additional Information - Phase: 3, 240VDC, Rack Size: 19 in. - 42U, Display: Multi-Language Backlit Graphical LCD, LED Indicators: 4 LEDs Indicate Power On, On Bypass, On Battery and Audible Alarm

Additional Info: Phase: 3, 240VDC, Rack Size: 19 in. - 42U, Display: Multi-Language Backlit Graphical LCD, LED Indicators: 4 LEDs Indicate Power On, On Bypass, On Battery and Audible Alarm