Menu Search
AC Single Phase Power Supplies Line-Interactive UPS, 1440VA, 1100W, 120VAC 50/60 Hz, 120VAC 50/60 Hz, 1100W / 4 min, 550W / 13 min, (8) NEMA 5-15R

EATON #5P1500

Line-Interactive UPS, 1440VA, 1100W, 120VAC 50/60 Hz, 120VAC 50/60 Hz, 1100W / 4 min, 550W / 13 min, (8) NEMA 5-15R

SKU #74317204300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit Type: Line-Interactive UPS
Rating VA: 1440VA
Rating - Watts: 1100W
Input Volts: 120V AC 50/60Hz
Output Volts: 120VAC 50/60 Hz
Full Load / Run Time: 1100W / 4 min
Half Load / Run Time: 550W / 13 min
Output Receptacles: (8) NEMA 5-15R
Input Connection: (1) NEMA 5-15P, Cord 6 ft
Input Voltage Range: 89 - 151VAC
Interface: RS-232, RJ45, USB
HxWxD: 9.10x5.90x17.50 in. (231x150x444 mm)

C-H 5P1500 5P TOWER UPS