Menu Search
EATON #FG010AA0A0A0A0B

Powerware Ferro-Resonant UPS 1500W 2100VA

SKU # 74317204687
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Ferro-Resonant UPS
Rating VA: 2100VA
Rating - Watts: 1500W
Input Volts: 120V 60Hz
Output Volts: 120V 60 Hz
Full Load /​ Run Time: 66
Half Load /​ Run Time: 163
Output Receptacles: Hard wired
Input Connection: Hard wired

Power Supply - AC Single Phase: Unit Type - Ferro-Resonant UPS; Rating VA - 2100VA; Rating - Watts - 1500W; Input Volts - 120V 60 Hz; Output Volts - 120V 60 Hz; Full Load / Run Time - 66; Half Load / Run Time - 163; Output Receptacles - Hard wired; Input Connection - Hard wired; Manufacturer Series - Powerware