EATON #K41012000000000

Double Conversion On-Line UPS 9000W 10000VA

SKU: 74317204384
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Unit Type: Double Conversion On-Line UPS
Rating VA: 10000VA
Rating - Watts: 9000W
Input Volts: 240V AC
Output Volts: 100/110/120/200/220/240V Selectable
Input Connection: Hard wired
Input Voltage Range: 200-240VAC
Interface: RS-232, Relay Contact
HxWxD: 47.80x12.00x33.70 in (1214x305x526 mm)
Manufacturer Series: 9155
Description
Power Supply - AC Single Phase: Unit Type - Double Conversion On-Line UPS; Rating VA - 10000VA; Rating - Watts - 9000W; Input Volts - 240VAC; Output Volts - 100/110/120/200/220/240V Selectable; Input Connection - Hard wired; Input Voltage Range - 200-240VAC; Interface - RS-232, Relay Contact; HxWxD - 47.80x12.00x33.70 in (1214x305x526 mm); Manufacturer Series - 9155