EATON #K41511000000000

Double Conversion On-Line UPS, 15000VA, 13500W, 240V 50/60 Hz Input, 13500W/4 min

SKU: 74317206679
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Unit Type: Double Conversion On-Line UPS
Rating VA: 15000VA
Rating - Watts: 13500W
Input Volts: 240V 50/60Hz
Output Volts: 240V 50/60 Hz
Full Load / Run Time: 13500W / 4.0 min
Half Load / Run Time: 6750W / 14.0 min
Output Receptacles: Hard Wired
Input Connection: Hard Wired
Input Voltage Range: 200 - 240VAC
Protection: Circuit Breaker
Interface: DB-9, (1) RS-232 Serial Port
HxWxD: 32.20x12.00x33.70 in. (818x305x856 mm)
Manufacturer Series: Powerware
Description
The Eaton 9155 UPS provides premium online backup power and scalable battery runtimes for IT and electrical engineering infrastructure in corporate, healthcare, banking and industrial applications. Packing maximum battery runtime into a very small footprint, the 9155 UPS is a complete power protection solution. The 9155 can be equipped with an integrated, customizable power distribution module that includes a maintenance bypass switch.
Additional Info: Phase: 1