Menu Search

EATON #ZC1212208100000

Blade UPS, 12000VA, 12000W, 208Y/120V Input, 208Y/120V Output, Rack Mount, 6 ft Cord

SKU #74317206490
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unit Type: Blade UPS
Rating VA: 12000VA
Rating - Watts: 12000W
Input Volts: 208Y/120V
Output Volts: 208Y/120V
Mounting: Rack Mount
Full Load / Run Time: 12000W / 4.7 min
Half Load / Run Time: 6000W / 13.6 min
Output Receptacles: 6 ft Cord
Input Connection: 6 ft Cord
Interface: RJ45, Ethernet/SNMP, Modbus, Connect Card
HxWxD: 10.50x17.30x28.00 in. (267x439x711 mm)

Power Supply - AC Single Phase: Unit Type - Blade UPS; Rating VA - 12000VA; Rating - Watts - 12000W; Input Volts - 208Y/120V; Output Volts - 208Y/120V; Mounting - Rack Mount; Full Load / Run Time - 12000W / 4.7 min; Half Load / Run Time - 6000W / 13.6 min; Output Receptacles - 6 ft Cord; Input Connection - 6 ft Cord; Interface - RJ45, Ethernet/SNMP, Modbus, Connect Card; HxWxD - 10.50x17.30x28.00 in. (267x439x711 mm); Additional Information - Phase: 3, 240VDC, Display: Multi-Language Backlit Graphical LCD, 4 LEDs Indicate Power On, On Bypass, On Battery and Audible Alarm

Additional Info: Phase: 3, 240VDC, Display: Multi-Language Backlit Graphical LCD, 4 LEDs Indicate Power On, On Bypass, On Battery and Audible Alarm