APC BY SCHNEIDER ELECTRIC #BE350G

Uninterruptible Power Supply, 350VA, 200W, 120VAC Input, 120VAC Output, (1) RJ11 Network Mount

SKU: 73130425890
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Unit Type: On-Line UPS
Rating VA: 350VA
Rating - Watts: 200W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: (1) RJ11 Network
Full Load / Run Time: 200W / 1 min
Half Load / Run Time: 100W / 7 min
Output Receptacles: (3) 5-15R, (3) 5-15R
Input Connection: Plug 5-15P, Cord 5 ft
Input Voltage Range: 88 - 139VAC
Protection: Power Conditioning/Protection
HxWxD: 3.46x6.29x11.33 in (88x160x288mm)
Manufacturer Series: Back-UPS
Description
Power Supply - AC Single Phase: Unit Type - On-Line UPS; Rating VA - 350VA; Rating - Watts - 200W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - 1 RJ11 Network; Full Load / Run Time - 200W / 1 min; Half Load / Run Time - 100W / 7 min; Output Receptacles - 3 5-15R, 3 5-15R; Input Connection - Plug 5-15P, Cord 5 ft; Input Voltage Range - 88 - 139VAC; Protection - Power Conditioning/Protection; HxWxD - 3.46x6.29x11.33 in 88x160x288mm; Additional Information - LED Status Display; Manufacturer Series - Back-UPS
Additional Info: LED Status Display