Menu Search
APC BY SCHNEIDER ELECTRIC #SUA3000XL

Smart-UPS Uninterruptible Power Supply, 3000VA, 2700W, 120VAC Input, 120VAC Output, Rack Mount, (8) 5-15R

SKU # 73130423091
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Line-Interactive UPS
Rating VA: 3000VA
Rating - Watts: 2700W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: Rack Mount
Full Load /​ Run Time: 980W / 5 min
Half Load /​ Run Time: 490W / 59 min
Output Receptacles: (8) 5-15R
Input Connection: Plug 5-15P, Cord 6 ft
Input Voltage Range: 82 - 144VAC
Protection: Power Conditioning/Protection
Interface: DB-9 RS-232,USB,SmartSlot
Dimensions: HxWxD: 8.5 x 6.7 x 17.28 in. (216 x 170 x 439mm)

Additional Info: LED Status Display. Color: Black, Includes: RS-232 & USB cords, Software