Menu Search
APC BY SCHNEIDER ELECTRIC #SMT2200

Smart-UPS Uninterruptible Power Supply, 2200VA, 1920W, 120VAC Input, 120VAC Output, SmartSlot, 82 - 144VAC

SKU # 73130426869
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Line-Interactive UPS
Rating VA: 2200VA
Rating - Watts: 1920W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: Surface Mount
Full Load /​ Run Time: 1920W / 8 min
Half Load /​ Run Time: 960W / 22 min
Output Receptacles: (8) 5-15R, (2) 5-20R
Input Connection: Plug 5-20P, Cord 6 ft
Input Voltage Range: 82 - 144VAC
Protection: Power Conditioning/Protection
Interface: SmartSlot
Dimensions: HxWxD: 17 x 7.7 x 21.42 in. (432 x 196 x 544mm)