Menu Search
AC Single Phase Power Supplies Uninterruptible Power Supply, 2200VA, 1600W, 120VAC Input, 120VAC Output, (6) 5-15R
APC BY SCHNEIDER ELECTRIC #SURTA2200XL

Smart-UPS Uninterruptible Power Supply, 2200VA, 1600W, 120VAC Input, 120VAC Output, (6) 5-15R

SKU # 73130496443 Manufacturer Series: On-Line
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Unit Type: On-Line UPS
Rating VA: 2200VA
Rating - Watts: 1600W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: Rack or Surface Mount
Full Load /​ Run Time: 1600W / 6 min
Half Load /​ Run Time: 800W / 17 min
Output Receptacles: (6) 5-15R
Input Connection: Plug 5-15P, Cord 6 ft
Input Voltage Range: 90 - 150VAC
Protection: Power Conditioning/Protection
Interface: DB-9 RS-232, SmartSlot, USB Port
HxWxD: 3.35x17.00x22.00 in (85x432x559)