Menu Search
APC BY SCHNEIDER ELECTRIC #SURT20KRMXLT

Smart-UPS Uninterruptible Power Supply, 20000VA, 16000W, 208VAC Input, 208VAC Output

SKU # 73130485599 Manufacturer Series: On-Line
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: On-Line UPS
Rating VA: 20000VA
Rating - Watts: 16000W
Input Volts: 208V AC
Output Volts: 208VAC
Mounting: Rack or Surface Mount
Full Load /​ Run Time: 16000W / 5 min
Half Load /​ Run Time: 8000W / 15 min
Output Receptacles: (4) L6-20R, (2) L6-30R, (1) Hard Wire 3W
Input Connection: Hard wire 3-wire (2PH+G)
Input Voltage Range: 160 - 280VAC
Protection: Power Conditioning/Protection
Interface: DB-9 RS-232, SmartSlot, RJ-45
Dimensions: HxWxD: 20.98 x 17 x 30.43 in. (533 x 432 x 773mm)