Menu Search
APC BY SCHNEIDER ELECTRIC #SURT10000XLT-1TF10K

Smart-UPS Uninterruptible Power Supply, 10000VA, 8000W, 208VAC Input, 208VAC Output

SKU # 73130485341 Manufacturer Series: On-Line
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: On-Line UPS
Rating VA: 10000VA
Rating - Watts: 8000W
Input Volts: 208V AC
Output Volts: 208VAC
Mounting: Rack or Surface Mount
Full Load /​ Run Time: 8000W / 5 min
Half Load /​ Run Time: 4000W / 15 min
Output Receptacles: (2) L14-30R, (2) L6-20R, (2) 6-30R, (2) L5-20R, (1) Hard Wire 3W, (1) Hard Wire 4W
Input Connection: Hard wire 3-wire (2PH+G)
Input Voltage Range: 160 - 280VAC
Protection: Power Conditioning/Protection
Interface: DB-9 RS-232, SmartSlot, RJ-45
Dimensions: HxWxD: 17 x 17.25 x 28.98 in. (432 x 438 x 736mm)

Power Supply - AC Single Phase: Unit Type - On-Line UPS; Rating VA - 10000VA; Rating - Watts - 8000W; Input Volts - 208VAC; Output Volts - 208VAC; Mounting - Rack or Surface Mount; Full Load / Run Time - 8000W / 5 min; Half Load / Run Time - 4000W / 15 min; Output Receptacles - (2) L14-30R, (2) L6-20R, (2) 6-30R, (2) L5-20R, (1) Hard Wire 3W, (1) Hard Wire 4W; Input Connection - Hard wire 3-wire (2PH+G); Input Voltage Range - 160 - 280VAC; Protection - Power Conditioning/Protection; Interface - DB-9 RS-232, SmartSlot, RJ-45; HxWxD - 17.00x17.25x28.98 in (432x438x736 mm); Manufacturer Series - Smart-UPS On-Line