Menu Search
APC BY SCHNEIDER ELECTRIC #SMX2200HV

UPS, 2200VA, 1980W, 208/230 VAC Input, 198W/145.2 min

SKU # 73130495669
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: UPS
Rating VA: 2200VA
Rating - Watts: 1980W
Input Volts: 208/230 VAC
Output Volts: 208/230 VAC, 50/60 Hz
Mounting: Rack Mount
Full Load /​ Run Time: 198W/145.2 min
Half Load /​ Run Time: 990W/25 min
Input Voltage Range: 140-280 VAC
Interface: Smartslot Interface
Dimensions: HxWxD: 17 x 7 x 19.01 in.

AMPW SMX2200HV