APC BY SCHNEIDER ELECTRIC #SMT3000C

Power Supply, Uninterruptible, 120VAC, 2.7kW, Tower, 8 Outputs

SKU: 73130495563
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Unit Type: Uninterruptible Power Supply
Rating VA: 120V
Rating - Watts: 2.7kW
Input Volts: 120V
Output Volts: 120V
Mounting: Tower
Output Receptacles: (8) NEMA 5-15R, (2) NEMA 5-20R
Input Connection: NEMA L5-30P, 6 ft. Cord
Input Voltage Range: 82-144V
Protection: 530J
Interface: SmartSlot, USB
HxWxD: 17.0 x 7.7 x 21.42 in.
Manufacturer Series: Smart-UPS Series
Description
Power Supply, Uninterruptible; Rating VA: 120VAC; Rating - Watts: 2.7kW; Mounting: Tower; Output Receptacles: (8) NEMA 5-15R, (2) NEMA 5-20R; Input Connection: NEMA L5-30P, 6 ft. Cord; Input Voltage Range: 82-144V; Protection: 530J; Interface: SmartSlot, USB; HxWxD: 17.0 x 7.7 x 21.42 in. in.; Manufacturer Series: Smart-UPS Series