APC BY SCHNEIDER ELECTRIC #SMX3000RMLV2UNC

Smart-UPS Line-Interactive UPS 2700W 2880VA

SKU: 73130495914
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Unit Type: Line-Interactive UPS
Rating VA: 2880VA
Rating - Watts: 2700W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: Rack or Surface Mount
Output Receptacles: (3) NEMA 5-15R (3) NEMA 5-20R (1) NEMA L5-30R
Input Connection: Plug NEMA L5-30P, Cord 8 ft
Input Voltage Range: 70 - 153VAC
Protection: Power Conditioning/Protection
Interface: SmartSlot
HxWxD: 3.36x17.00x26.26 in
Description
Power Supply - AC Single Phase: Unit Type - Line-Interactive UPS; Rating VA - 2880VA; Rating - Watts - 2700W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - Rack or Surface Mount; Output Receptacles - 3 NEMA 5-15R 3 NEMA 5-20R 1 NEMA L5-30R; Input Connection - Plug NEMA L5-30P, Cord 8 ft; Input Voltage Range - 70 - 153VAC; Protection - Power Conditioning/Protection; Interface - SmartSlot; HxWxD - 3.36x17.00x26.26 in; Manufacturer Series - Smart-UPS