Menu Search
Search
APC BY SCHNEIDER ELECTRIC #SURTD3000XLT-1TF3

Smart-UPS Double Conversion On-Line UPS 2100W 3000VA

SKU # 73130485952 Manufacturer Series: On-Line
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Double Conversion On-Line UPS
Rating VA: 3000VA
Rating - Watts: 2100W
Input Volts: 208 VAC
Output Volts: 208 VAC
Mounting: Rack Mount
Full Load /​ Run Time: 2100W / 14.2
Half Load /​ Run Time: 1050W / 34.3 min
Output Receptacles: (8) NEMA 5-20R, (1) NEMA L14-30R, (4) NEMA L6-20R, (2) NEMA L6-30R
Input Connection: L6-30P, Cord 10 ft
Input Voltage Range: 160 - 280VAC
Interface: RJ-45 Serial, SmartSlot
Dimensions: HxWxD: 17 x 10.19 x 25.98 in. (432 x 259 x 660mm)

Additional Info: LED Status Display With Load and Battery Bar-Graphs and On Line, On Battery, Replace Battery, Overload and Bypass Indicators