Uninterruptible Power Supply, 5000VA, 3500W, 208VAC Input, 208VAC Output

SKU: 73130485752
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Unit Type: On-Line UPS
Rating VA: 5000VA
Rating - Watts: 3500W
Input Volts: 208V AC
Output Volts: 208VAC
Mounting: Rack Mount
Full Load / Run Time: 3500W / 6 min
Half Load / Run Time: 1750W / 18 min
Output Receptacles: (2) L6-20R, (2) L6-30R
Input Connection: Plug L6-30P, Cord 10 ft
Input Voltage Range: 160 - 280VAC
Protection: Power Conditioning/Protection
Interface: RJ-45, SmartSlot
HxWxD: 5.10x17.00x26.00 in (130x432x660 mm)
Manufacturer Series: Smart-UPS On-Line
Power Supply - AC Single Phase: Unit Type - On-Line UPS; Rating VA - 5000VA; Rating - Watts - 3500W; Input Volts - 208VAC; Output Volts - 208VAC; Mounting - Rack Mount; Full Load / Run Time - 3500W / 6 min; Half Load / Run Time - 1750W / 18 min; Output Receptacles - (2) L6-20R, (2) L6-30R; Input Connection - Plug L6-30P, Cord 10 ft; Input Voltage Range - 160 - 280VAC; Protection - Power Conditioning/Protection; Interface - RJ-45, SmartSlot; HxWxD - 5.10x17.00x26.00 in (130x432x660 mm); Manufacturer Series - Smart-UPS On-Line