Uninterruptible Power Supply, 1500VA, 980W, 120VAC Input, 120VAC Output, Rack Mount

SKU: 73130419729
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Unit Type: Line-Interactive UPS
Rating VA: 1500VA
Rating - Watts: 980W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: Rack Mount
Full Load / Run Time: 1000W / 7 min
Half Load / Run Time: 500W / 26 min
Output Receptacles: (8) 5-15R
Input Connection: Plug 5-15P, Cord 8 ft
Input Voltage Range: 84 - 144VAC
Protection: Power Conditioning/Protection
Interface: DB-9 RS-232, USB,SmartSlot
HxWxD: 3.50x17.00x18.00 in (89x432x457 mm)
Manufacturer Series: Smart-UPS
Power Supply - AC Single Phase: Unit Type - Line-Interactive UPS; Rating VA - 1500VA; Rating - Watts - 980W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - Rack Mount; Full Load / Run Time - 1000W / 7 min; Half Load / Run Time - 500W / 26 min; Output Receptacles - 8 5-15R; Input Connection - Plug 5-15P, Cord 8 ft; Input Voltage Range - 84 - 144VAC; Protection - Power Conditioning/Protection; Interface - DB-9 RS-232, USB,SmartSlot; HxWxD - 3.50x17.00x18.00 in 89x432x457 mm; Manufacturer Series - Smart-UPS