Uninterruptible Power Supply, 1500VA, 865W, 120VAC Input, 120VAC Output, USB Port

SKU: 73130496642
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Unit Type: Line-Interactive UPS
Rating VA: 1500VA
Rating - Watts: 865W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: (1) RJ45 Network
Full Load / Run Time: 865W / 4 min
Half Load / Run Time: 433W / 14 min
Output Receptacles: (5) 5-15R, (5) 5-15R
Input Connection: Plug 5-15P, Cord 6 ft
Protection: Power Conditioning/Protection
Interface: USB Port
HxWxD: 11.85x4.40x14.96 in (301x112x380 mm)
Manufacturer Series: Back-UPS
Power Supply - AC Single Phase: Unit Type - Line-Interactive UPS; Rating VA - 1500VA; Rating - Watts - 865W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - (1) RJ45 Network; Full Load / Run Time - 865W / 4 min; Half Load / Run Time - 433W / 14 min; Output Receptacles - (5) 5-15R, (5) 5-15R; Input Connection - Plug 5-15P, Cord 6 ft; Protection - Power Conditioning/Protection; Interface - USB Port; HxWxD - 11.85x4.40x14.96 in (301x112x380 mm); Additional Information - LCD Status Display; Manufacturer Series - Back-UPS
Additional Info: LCD Status Display