Uninterruptible Power Supply, 1000VA, 670W, 120VAC Input, 120VAC Output, Surface Mount

SKU: 73130410531
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Unit Type: Line-Interactive UPS
Rating VA: 1000VA
Rating - Watts: 670W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: Surface Mount
Full Load / Run Time: 800W / 8 min
Half Load / Run Time: 400W / 24 min
Output Receptacles: (6) 5-15R
Input Connection: Plug 5-15P, Cord 6 ft
Input Voltage Range: 83 - 144VAC
Protection: Power Conditioning/Protection
Interface: DB-9 RS-232, USB,SmartSlot
HxWxD: 8.50x6.70x17.30 in (216x170x439 mm)
Manufacturer Series: Smart-UPS
Power Supply - AC Single Phase: Unit Type - Line-Interactive UPS; Rating VA - 1000VA; Rating - Watts - 670W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - Surface Mount; Full Load / Run Time - 800W / 8 min; Half Load / Run Time - 400W / 24 min; Output Receptacles - 6 5-15R; Input Connection - Plug 5-15P, Cord 6 ft; Input Voltage Range - 83 - 144VAC; Protection - Power Conditioning/Protection; Interface - DB-9 RS-232, USB,SmartSlot; HxWxD - 8.50x6.70x17.30 in 216x170x439 mm; Manufacturer Series - Smart-UPS