AMERICAN POWER CONVERSION #SURT10000XLT

Uninterruptible Power Supply, 10000VA, 8000W, 208VAC Input, 208VAC Output

SKU: 73130420538
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Unit Type: On-Line UPS
Rating VA: 10000VA
Rating - Watts: 8000W
Input Volts: 208V AC
Output Volts: 208VAC
Mounting: Rack or Surface Mount
Half Load / Run Time: 4000W / 15 min
Output Receptacles: (2) L6-20R, (2) 6-30R, (1) Hard Wire 3W
Input Connection: Hard wire 3-wire (2PH+G)
Input Voltage Range: 160 - 280VAC
Protection: Power Conditioning/Protection
Interface: DB-9 RS-232, RJ-45 10/100 Base-T, SmartSlot
HxWxD: 17.00x10.35x28.98 in (432x263x736 mm)
Manufacturer Series: Smart-UPS
Description
Power Supply - AC Single Phase: Unit Type - On-Line UPS; Rating VA - 10000VA; Rating - Watts - 8000W; Input Volts - 208VAC; Output Volts - 208VAC; Mounting - Rack or Surface Mount; Half Load / Run Time - 4000W / 15 min; Output Receptacles - (2) L6-20R, (2) 6-30R, (1) Hard Wire 3W; Input Connection - Hard wire 3-wire (2PH+G); Input Voltage Range - 160 - 280VAC; Protection - Power Conditioning/Protection; Interface - DB-9 RS-232, RJ-45 10/100 Base-T, SmartSlot; HxWxD - 17.00x10.35x28.98 in (432x263x736 mm); Additional Information - Includes: RS-232 cord, Software, Rack height: 6U. Color: Black. Configurable to Nomimal 208V or 240V; Manufacturer Series - Smart-UPS
Additional Info: Includes: RS-232 cord, Software, Rack height: 6U. Color: Black. Configurable to Nomimal 208V or 240V