Line-Interactive UPS 1000W 1440VA

SKU: 73130495912
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Unit Type: Line-Interactive UPS
Rating VA: 1440VA
Rating - Watts: 1000W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: Rack Mount
Full Load / Run Time: 1000W / 7.2 min
Half Load / Run Time: 500W / 25.8 min
Output Receptacles: (6) NEMA 5-15R
Input Connection: 5-15P, Cord 8 ft
Input Voltage Range: 82 - 144VAC
Interface: SmartSlot, USB
HxWxD: 3.34x17.00x17.99 in (85x432x457 mm)
Power Supply - AC Single Phase: Unit Type - Line-Interactive UPS; Rating VA - 1440VA; Rating - Watts - 1000W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - Rack Mount; Full Load / Run Time - 1000W / 7.2 min; Half Load / Run Time - 500W / 25.8 min; Output Receptacles - 6 NEMA 5-15R; Input Connection - 5-15P, Cord 8 ft; Input Voltage Range - 82 - 144VAC; Interface - SmartSlot, USB; HxWxD - 3.34x17.00x17.99 in 85x432x457 mm; Additional Information - Multi-Function LCD Status and Control Console
Additional Info: Multi-Function LCD Status and Control Console