Menu Search
TRIPP-LITE #DB25-ALL

In-Line Surge Protector Protector 120/230V AC 340A

SKU # 03733201085
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: In-Line Surge Protector
Voltage: 120/230V AC
Transient Current per Phase: 340A
Protection Applications: Data Terminals, Data Communications Equipment, PCs, Printers, Modems

AC Power Protectors: Type - In-Line Surge Protector; Voltage - 120/230V AC; Transient Current per Phase - 340A; Protection Applications - Data Terminals, Data Communications Equipment, PCs, Printers, Modems; Additional Information - Serial Port (DB25) Surge Protection, Includes: DB25-ALL Dataline Protector, Instruction Manual and Warranty Information

Additional Info: Serial Port (DB25) Surge Protection, Includes: DB25-ALL Dataline Protector, Instruction Manual and Warranty Information

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.