SOUTHWIRE #46217409

Surge Suppressor, 125V, 300 Joules, AC Protection

SKU: 02989204621
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multiple Outlet Power Strip
Voltage: 125V
Transient Energy per Phase: 300 Joules
Description
AC Power Protectors: Type - Multiple Outlet Power Strip; Voltage - 125V; Transient Energy per Phase - 300 Joules; Additional Information - Length: 4-ft, With Surge Suppressor
Additional Info: Length: 4-ft, With Surge Suppressor