SIEMENS #TPS3E0910D00

Surge Protective Device, 277/480V AC, 3 Phase, 100kA, L-N/L-L/L-G/N-G Protection, NEMA 4X

SKU: 04089225008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Modular
Design Use: Lighting Panel, Distribution Panel
Voltage: 277/480V AC
Phase/Poles: 3Phase
Transient Current per Phase: 100kA
Protection Modes: L-N, L-G, L-L, N-G
Enclosure: NEMA 4X
Description
AC Power Protectors: Type - Modular; Design Use - Lighting Panel, Distribution Panel; Voltage - 277/480V AC; Phase/Poles - 3Phase; Transient Current per Phase - 100kA; Protection Modes - L-N, L-G, L-L, N-G; Enclosure - NEMA 4X; Additional Information - Features: Audible Alarm, Dry contacts, LED Indicator
Additional Info: Features: Audible Alarm, Dry contacts, LED Indicator