Menu Search
SIEMENS #5SD7422-1

Arrester; Surge; 350VAC; 1 Phase/2 Poles; 40 kA Transient per Phase; L-N, L-G, N-G, L-PE Protection Modes; DIN Rail 35 mm Mounting; NEMA 2, IP20; For TN-S and TT Distribution Systems

SKU # 80476615649 Manufacturer Series: Class C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surge Arrester
Design Use: TN-S and TT Distribution Systems
Voltage: 350VAC
Phase/​Poles: 1 Phase/2 Pole
Transient Current per Phase: 40 kA
Protection Modes: L-N, L-G, N-G, L-PE
Mounting: DIN Rail 35mm
Enclosure: NEMA 2, IP20

SIE 5SD7422-1 SURGE ARRESTER TYPE 2