Menu Search
SIEMENS #5SD7432-4

Arrester; Surge; 34VAC; 1 Phase/2 Poles; L-N, L-PE, N-PE, (L+)-(L-), (L+/L-)-PE Protection Modes; DIN Rail NS 35 mm Mounting; NEMA 3, IP20; For Power Supply, TN-S Distribution Systems

SKU # 80476615647 Manufacturer Series: Class D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surge Arrester
Design Use: Power Supply, TN-S Distribution Systems
Voltage: 34V AC
Phase/​Poles: 1 Phase/2 Pole
Protection Modes: L-N, L-PE, N-PE, (L+)-(L-), (L+/L-)-PE
Mounting: DIN Rail NS 35 mm
Enclosure: NEMA 3, IP20

SIE 5SD7432-4 SURGE ARRESTER TYPE 3