Menu Search
AC Power Protectors Arrester; Surge; 24VAC; IP20; For Measuring and Control Technology
SIEMENS #5SD7522-7

Arrester; Surge; 24VAC; IP20; For Measuring and Control Technology

SKU # 80476615645 Manufacturer Series: 5SD7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Surge Arrester
Design Use: Measuring and Control Technology
Voltage: 24V AC
Enclosure: IP20

SIE 5SD7522-7 PLUGIN MODULE UC=40V