Menu Search
SIEMENS #5SD7550-4

Arrester; Surge; 12VDC; IP20; For Measuring and Control Technology

SKU # 80476615644 Manufacturer Series: 5SD7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surge Arrester
Design Use: Measuring and Control Technology
Voltage: 12V DC
Enclosure: IP20

SIE 5SD7550-4 PLUGIN MODULE UC=14V