Menu Search
Search
NVENT ERICO #UTBTM

Transient Barrier Module, 480 V, L-L

SKU # 78285647262
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Transient Barrier Module
Voltage: 480V
Protection Modes: L-L
Protection Applications: Low Voltage Circuits and Transducers
Packaging: 1/Pack