Surge Protective Device, 120V AC, 1 Phase 1 Pole 2 Wire

SKU: 78200141717
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Surge Protective Device
Design Use: AC/DC Distribution, Power Supplies, Industrial Automation, Telecommunications, Motor Controls and Starter Systems, Programmable Logic Controller (PLC) Applications, Power Transfer Equipment, HVAC Applications, AC Drives, UPS Systems, Security Systems, IT/Data Centers, Medical equipment
Voltage: 120V AC
Phase/Poles: 1 Phase 1 Pole 2 Wire
Transient Current per Phase: 20kA (Nominal Discharge)
Protection Modes: L-N, L-G
Protection Applications: AC
Mounting: DIN Rail 35mm
Enclosure: IP20
Manufacturer Series: Surge-Trap STP
Surge-Trap pluggable surge protective device (SPD) is a no-fuse, fail-safe surge suppressor featuring Mersens patented TPMOV technology inside. UL 1449 4th Edition approved, it is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuitry. The Surge-Trap Pluggable SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices.