You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
MERSEN #ST1201PGM

Surge-Trap Surge Protective Device, 120V AC, 1 Phase 1 Pole 2 Wire

SKU # 78200136138 Manufacturer Series: ST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular
Design Use: AC/DC Distribution, Power Supplies, Industrial Automation, Telecommunications, Motor Controls and Starter Systems, Programmable Logic Controller (PLC) Applications, Power Transfer Equipment, HVAC Applications, AC Drives, UPS Systems, Security Systems, IT/Data Centers, Medical equipment
Voltage: 120V AC
Phase/​Poles: 1 Phase 1 Pole 2 Wire
Transient Current per Phase: 20kA (Nominal Discharge)
Protection Modes: L-N, L-G
Protection Applications: AC
Mounting: DIN Rail 35mm
Enclosure: IP20

Surge-Trap modular surge protective device (SPD) is a no-fuse, fail-safe surge suppressor featuring Mersens patented TPMOV technology inside. UL 1449 4th Edition approved, it is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuitry. The Surge-Trap modular SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices.