Menu Search
AC Power Protectors Modular Protector 120/208V AC 20kA (Nominal Discharge)

MERSEN #ST2083PYG

Surge-Trap Modular Protector 120/208V AC 20kA (Nominal Discharge)

SKU #78200136151
Manufacturer Series: ST
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Modular
Design Use: Programmable Logic Controller (PLC), HVAC Applications, AC Drives UPS Systems Security Systems IT/Data Centers Medical Equipment
Voltage: 120/208V AC
Phase/Poles: 3 Phase 3 Pole 4 Wire
Transient Current per Phase: 20kA (Nominal Discharge)
Protection Modes: L-N, L-L
Protection Applications: AC
Mounting: DIN Rail 35mm
Enclosure: IP20

AC Power Protectors: Type - Modular; Design Use - Programmable Logic Controller (PLC), HVAC Applications, AC Drives UPS Systems Security Systems IT/Data Centers Medical Equipment; Voltage - 120/208V AC; Phase/Poles - 3 Phase 3 Pole 4 Wire; Transient Current per Phase - 20kA (Nominal Discharge); Protection Modes - L-N, L-L; Protection Applications - AC; Mounting - DIN Rail 35 mm ; Enclosure - IP 20; Additional Information - Surge Current: 50 kA, Wire Gauge: 14 to 6 AWG, Enclosure Material: Polyethelene Terphthalate, Number of Poles: 3, Operating Temperature: -25 deg C to 60 deg C, Dimension: 3.58 in. L x 2.09 in. W x 2.70 in. D; Manufacturer Series - Surge-Trap ST

Additional Info: Surge Current: 50 kA, Wire Gauge: 14 to 6 AWG, Enclosure Material: Polyethelene Terphthalate, Number of Poles: 3, Operating Temperature: -25 deg C to 60 deg C, Dimension: 3.58 in. L x 2.09 in. W x 2.70 in. D