Menu Search
LEVITON #51120-3

Surge Protective Device, 120/208V, 1Phase, 50kA, Panel Mount, -6-28dB, L-N/L-L/L-N, NEMA 1

SKU # 07847782765
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Modular
Voltage: 120/208V
Phase/​Poles: 1Phase
Noise Rejection: -6 to -28 dB
Protection Modes: L-N, L-L, L-N
Mounting: Panel
Enclosure: NEMA 1

AC Power Protectors: Type - Non-Modular; Voltage - 120/208V; Phase/Poles - 1Phase; Noise Rejection - -6 to -28 dB; Protection Modes - L-N, L-L, L-N; Mounting - Panel; Enclosure - NEMA 1; Additional Information - Steel Enclosure

Additional Info: Steel Enclosure