Menu Search
Search
EATON #RSPF2403MA1A

Surge Protection Device, 240 VAC 50/60Hz, 3 PH

SKU # 78668903058 Manufacturer Series: RSPF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retrofit Surge Protection Device
Design Use: Protects Critical Electrical and Electronic Equipment from Damage Caused by Voltage Transients and Surges
Voltage: 240 VAC 50/60Hz
Phase/​Poles: 3 PH
Transient Current per Phase: 20 kA (Nominal Discharge)
Protection Modes: L-L, L-G
Enclosure: NEMA 1, IP56

Eaton's retrofit surge protection FD-frame series (RSPF) consists of UL® 1449 4th edition listed surge protective devices (SPD) that provide a reliable, cost effective, after market solution for surge protection and integrated surge installation. Designed