EATON #BRSURGE

Non-Modular Protector 120/240V AC 480 Joules

SKU: 78667644940
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Modular
Design Use: Loadcenter
Voltage: 120/240V AC
Phase/Poles: 1 Phase 2 Pole 3 Wire
Transient Energy per Phase: 480 Joules
Protection Applications: AC
Mounting: Loadcenter, Plug-On
Enclosure: Indoor
Manufacturer Series: BR
Description
AC Power Protectors: Type - Non-Modular; Design Use - Loadcenter; Voltage - 120/240V AC; Phase/Poles - 1 Phase 2 Pole 3 Wire; Transient Energy per Phase - 480 Joules; Protection Applications - AC; Mounting - Loadcenter, Plug-On; Enclosure - Indoor; Additional Information - Application: Cutler-Hammer 1" Type BR Loadcenters, also for GE and Siemens Loadcenters; Manufacturer Series - BR
Additional Info: Application: Cutler-Hammer 1" Type BR Loadcenters, also for GE and Siemens Loadcenters