Menu Search
AC Power Protectors Surge Protective Device Protector 600V AC
EATON BUSSMANN SERIES #BSPM4600WYNG

Surge Protective Device Protector 600V AC

SKU # 05171237265
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Surge Protective Device
Design Use: Three-Phase Highleg Delta and Wye Systems
Voltage: 600V AC
Phase/​Poles: 3 Phase 4 Pole 4 Wire Wye and Ground
Protection Modes: L-G, L-L, L-N, N-G
Mounting: 35 mm DIN Rail
Enclosure: Indoor, IP20

AC Power Protectors: Type - Surge Protective Device; Design Use - Three-Phase Highleg Delta and Wye Systems; Voltage - 600V AC; Phase/Poles - 3 Phase 4 Pole 4 Wire Wye and Ground; Protection Modes - L-G, L-L, L-N, N-G; Mounting - 35 mm DIN Rail; Enclosure - Indoor, IP20; Additional Information - SCCR: 125kA, Response Time: Less Than or Equal to 25 nano sec, Enclosure Material: Thermoplastic, UL 94V0, Terminal Torque: 45 lb-in., Dimension: 3.54 in. L x 2.83 in. W x 2.56 in. D

Additional Info: SCCR: 125kA, Response Time: Less Than or Equal to 25 nano sec, Enclosure Material: Thermoplastic, UL 94V0, Terminal Torque: 45 lb-in., Dimension: 3.54 in. L x 2.83 in. W x 2.56 in. D