Menu Search

EATON BUSSMANN SERIES #BPM600UL

Surge Protective Device Protector 600V AC 40kA

SKU: 05171237269
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Surge Protective Device
Voltage: 600V AC
Phase/Poles: 1 Pole 2 Wire
Transient Current per Phase: 40kA
Mounting: 35 mm DIN Rail
Enclosure: Indoor, IP20
Description
AC Power Protectors: Type - Surge Protective Device; Voltage - 600V AC; Phase/Poles - 1 Pole 2 Wire; Transient Current per Phase - 40kA; Mounting - 35 mm DIN Rail; Enclosure - Indoor, IP20; Additional Information - Response Time: Less Than or Equal to 25 nano sec, Frequency: 50/60 Hz, Number of Wires/Connection Points: 2, Operating temperature: -40 to 80 deg C, Enclosure Material: Thermoplastic UL 94V0, Terminal Torque: 45 lb-in.
Additional Info: Response Time: Less Than or Equal to 25 nano sec, Frequency: 50/60 Hz, Number of Wires/Connection Points: 2, Operating temperature: -40 to 80 deg C, Enclosure Material: Thermoplastic UL 94V0, Terminal Torque: 45 lb-in.