Menu Search
AC Power Protectors Surge Protective Device Protector 385V AC 40kA
EATON BUSSMANN SERIES #BPM385UL

Surge Protective Device Protector 385V AC 40kA

SKU # 05171237268
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Surge Protective Device
Voltage: 385V AC
Phase/​Poles: 1 Pole 2 Wire
Transient Current per Phase: 40kA
Mounting: 35 mm DIN Rail
Enclosure: Indoor, IP20

AC Power Protectors: Type - Surge Protective Device; Voltage - 385V AC; Phase/Poles - 1 Pole 2 Wire; Transient Current per Phase - 40kA; Mounting - 35 mm DIN Rail; Enclosure - Indoor, IP20; Additional Information - Response Time: Less Than or Equal to 25 nano sec, Frequency: 50/60 Hz, Number of Wires/Connection Points: 2, Operating Temperature: -40 to 80 deg C, Enclosure Material: Thermoplastic UL 94V0, Terminal Torque: 45 lb-in.

Additional Info: Response Time: Less Than or Equal to 25 nano sec, Frequency: 50/60 Hz, Number of Wires/Connection Points: 2, Operating Temperature: -40 to 80 deg C, Enclosure Material: Thermoplastic UL 94V0, Terminal Torque: 45 lb-in.