Menu Search
Search
EATON BUSSMANN SERIES #BSPM2240S3GR

Surge Protective Device Protector 240V AC

SKU # 05171237243
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surge Protective Device
Design Use: Split-Phase Delta and Wye Systems
Voltage: 240V AC
Phase/​Poles: 1 Phase 2 Pole 2 Wire/3 Wire Wye and Ground
Protection Modes: L-G, L-L
Mounting: 35 mm DIN Rail
Enclosure: Indoor, IP20

AC Power Protectors: Type - Surge Protective Device; Design Use - Split-Phase Delta and Wye Systems; Voltage - 240V AC; Phase/Poles - 1 Phase 2 Pole 2 Wire/3 Wire Wye and Ground; Protection Modes - L-G, L-L; Mounting - 35 mm DIN Rail; Enclosure - Indoor, IP20; Additional Information - SCCR: 200kA, Response Time: Less Than or Equal to 25 nano sec, Enclosure Material: Thermoplastic, UL 94V0, Dimension: 3.54 in. L x 1.42 in. W x 2.56 in. D

Additional Info: SCCR: 200kA, Response Time: Less Than or Equal to 25 nano sec, Enclosure Material: Thermoplastic, UL 94V0, Dimension: 3.54 in. L x 1.42 in. W x 2.56 in. D