Menu Search
AC Power Protectors Surge Protective Device Protector 150V AC/DC
EATON BUSSMANN SERIES #BSPH2A150D150LVR

Surge Protective Device Protector 150V AC/DC

SKU # 05171235848
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Surge Protective Device
Voltage: 150V AC/DC
Phase/​Poles: 2 Pole 4 Wire
Protection Modes: L-NG
Mounting: 35 mm DIN Rail
Enclosure: Indoor, IP20

The Bussmann UL Type 4 24Vac/dc, 48Vac/dc, 60Vac/dc, 120Vac/ dc and 230Vac/dc, two-pole, modular surge arresters feature local, easyID visual indication and optional remote contact signaling. The unique module locking system fixes the protection module to the base part. Modules can be easily replaced without tools by simply depressing the release buttons. Integrated mechanical coding between the base and protection module ensures against installing an incorrect replacement module.

Additional Info: Response Time: Less Than or Equal to 100 nano sec, Operating Temperature: -40 to 80 deg C, Number of Ports: 1