Menu Search
Search
DITEK #DTK-120/240HD2

Surge Protector Protector 120/240V AC 20kA (nominal discharge)

SKU # 78298050009
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surge Protector
Design Use: Service Panel
Voltage: 120/240V AC
Phase/​Poles: Split Phase 3 Wire and Ground
Transient Current per Phase: 20kA (nominal discharge)
Protection Modes: L-G, L-N, N-G, L-L
Protection Applications: AC, IEEE Category B and C
Mounting: 1/2 in. NPT
Enclosure: NEMA 4X

AC Power Protectors: Type - Surge Protector; Design Use - Service Panel; Voltage - 120/240V AC; Phase/Poles - Split Phase 3 Wire and Ground; Transient Current per Phase - 20kA (nominal discharge); Protection Modes - L-G, L-N, N-G, L-L; Protection Applications - AC, IEEE Category B and C; Mounting - 1/2 in. NPT; Enclosure - NEMA 4X; Additional Information - MCOV: 150/300 V, Voltage Protection Rating: 600V L-G, L-N, 900V N-G, 1000 L-L, Surge Current Rating: 100000A per phase, 50000A per mode, SCCR: 10000A, Frequency: 50/60 Hz, Operating Temperature: -40 to 85 deg C, Dimension: 4.7 in. L x 2.4 in. W x 4.7 in.

Additional Info: MCOV: 150/300 V, Voltage Protection Rating: 600V L-G, L-N, 900V N-G, 1000 L-L, Surge Current Rating: 100000A per phase, 50000A per mode, SCCR: 10000A, Frequency: 50/60 Hz, Operating Temperature: -40 to 85 deg C, Dimension: 4.7 in. L x 2.4 in. W x 4.7 in.