DITEK #DTK-120/240CM+

Surge Protector Protector 120/240V AC 10kA (nominal discharge)

SKU: 78298050575
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Surge Protector
Voltage: 120/240V AC
Phase/Poles: 1 Phase
Transient Current per Phase: 10kA (nominal discharge)
Protection Modes: L-G, L-L
Protection Applications: AC, IEEE Category C
Mounting: 3/4 in. NPT
Enclosure: NEMA 4X
Description
AC Power Protectors: Type - Surge Protector; Voltage - 120/240V AC; Phase/Poles - 1 Phase; Transient Current per Phase - 10kA (nominal discharge); Protection Modes - L-G, L-L; Protection Applications - AC, IEEE Category C; Mounting - 3/4 in. NPT; Enclosure - NEMA 4X; Additional Information - MCOV: 130/260 V, Voltage Protection Rating: 500V L-G, 900V L-L, Surge Current Rating: 36000A per phase, SCCR: 10000A, Frequency: 50/60 Hz, Operating Temperature: -35 to 85 deg C, Dimension: 2.83 in. L x 1.68 in. W x 2.93 in. H
Additional Info: MCOV: 130/260 V, Voltage Protection Rating: 500V L-G, 900V L-L, Surge Current Rating: 36000A per phase, SCCR: 10000A, Frequency: 50/60 Hz, Operating Temperature: -35 to 85 deg C, Dimension: 2.83 in. L x 1.68 in. W x 2.93 in. H