Menu Search
Search
DITEK #DTK-2LVLPSCPRUV

Protector, Surge, Low Voltage, 2 Pr, SCP, 130V

SKU # 78298050333 Manufacturer Series: DTK-LVLP
RoHS Compliant
Type: Surge Protector
Design Use: 4-20mA current loops, alarm panel NAC, SLC, PIV and IDC loops, burglar alarm panels, speakers and phones
Voltage: 130V
Protection Modes: Line-Ground (All)
Protection Applications: Low voltage voice, data and signaling circuits
Enclosure: ABS

Protector, Surge; Design Use: 4-20mA current loops, alarm panel NAC, SLC, PIV and IDC loops, burglar alarm panels, speakers and phones; Voltage: 130V; Protection Modes: Line-Ground (All; Protection Applications; Enclosure: ABS; Manufacturer Series: DTK-LVLP

Additional Info: Protects two pairs. Suitable for AC and DC circuits.