Menu Search

DITEK #DTK-4LVXR

Protector, Surge, 12/24V Power, Residential Telephone Entry

SKU: 78298050565
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Surge Protector
Design Use: Residential telephone entry systems
Voltage: 12V or 24V Power, <150V Telco, 24V Door Release
Protection Modes: Line-Ground (All), Telco Tip-G, Ring
Enclosure: ABS
Description
Protector, Surge; Design Use: Residential telephone entry systems; Voltage: 12V or 24V Power, <150V Telco, 24V Door Release; Protection Modes: Line-Ground (All), Telco Tip-G, Ring Protection Applications; Enclosure: ABS
Additional Info: Protects all entry system's power, telco, data or release circuits. Single grounding point. Automatically resets.