DITEK #DTK-TSS1

Modular Protector 120V AC

SKU: 78298050395
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Modular
Design Use: Alarm System And Control Panels
Voltage: 120V AC
Noise Rejection: 35dB
Protection Applications: AC
Enclosure: NEMA 1
Description
AC Power Protectors: Type - Modular; Design Use - Alarm System And Control Panels; Voltage - 120V AC; Noise Rejection - 35dB; Protection Applications - AC; Enclosure - NEMA 1; Additional Information - Steel Enclosure
Additional Info: Steel Enclosure